Bearings Limited
CM 10 TTN
ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Item #112089557
- ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
| Thread Size | 5/8-18 |
| Race Material | Zinc Plated Carbon Steel |
| Overall Height | 3.38 in |
| Static Load Rating | 9813 lb |
| Thread Direction | Right |
| Head Dia. | 1.5 in |
| Relubricatable | No |
| Grade | Commercial |
| I.D. | 0.625 in |
| Ball Material | 52100/Hard Chrome Plated |
| Overall Width | 0.75 in |
| Operating Temperature [Max] | 350° F |
| Housing Material | Zinc Plated Carbon Steel |
| Weight | 0.4 LB |
| EAN or UPC | 888569122186 |
