Skip to content Skip to navigation menu
Bearings LimitedCM 12S  TTN

CM 12S TTN

ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Item #115699789
  • ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Bearings LimitedCM 12S  TTN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Thread Size 3/4-16
Grade Commercial
Head Dia. 1.75 in
Race Material Zinc Plated Carbon Steel
Operating Temperature [Max] 350° F
Static Load Rating 14290 lb
Thread Direction Right
I.D. 0.75 in
Relubricatable No
Overall Width 0.875 in
Housing Material Zinc Plated Carbon Steel
Ball Material 52100/Hard Chrome Plated
Overall Height 3.75 in
Weight 1.03 LB
EAN or UPC 888569122216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison