Bearings Limited
CM 4S TTN
ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Item #115699793
- ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 350° F |
| Static Load Rating | 2225 lb |
| Head Dia. | 0.75 in |
| Overall Height | 1.94 in |
| Ball Material | 52100/Hard Chrome Plated |
| Race Material | Zinc Plated Carbon Steel |
| Grade | Commercial |
| Thread Size | 1/4-28 |
| Overall Width | 0.375 in |
| Relubricatable | No |
| I.D. | 0.25 in |
| Thread Direction | Right |
| Weight | 0.05 LB |
| EAN or UPC | 888569122049 |
