Bearings Limited
CM 5 TTN
ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Item #115699796
- ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
| Thread Size | 5/16-24 |
| I.D. | 0.313 in |
| Relubricatable | No |
| Ball Material | 52100/Hard Chrome Plated |
| Overall Width | 0.437 in |
| Race Material | Zinc Plated Carbon Steel |
| Overall Height | 2.31 in |
| Static Load Rating | 3600 lb |
| Head Dia. | 0.875 in |
| Thread Direction | Right |
| Grade | Commercial |
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 350° F |
| Weight | 0.08 LB |
| EAN or UPC | 888569122070 |
