Bearings Limited
CM 6 TTN
ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Item #115699799
- ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
| Static Load Rating | 5100 lb |
| Thread Direction | Right |
| I.D. | 0.375 in |
| Ball Material | 52100/Hard Chrome Plated |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | No |
| Grade | Commercial |
| Thread Size | 3/8-24 |
| Head Dia. | 0.875 in |
| Operating Temperature [Max] | 350° F |
| Overall Width | 0.5 in |
| Overall Height | 2.44 in |
| Race Material | Zinc Plated Carbon Steel |
| Weight | 0.121 LB |
| EAN or UPC | 888569005267 |
