Bearings Limited
CM 7S TTN
ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Item #115699803
- ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
| Overall Width | 0.562 in |
| Head Dia. | 1.125 in |
| Housing Material | Zinc Plated Carbon Steel |
| Grade | Commercial |
| Thread Size | 7/16-20 |
| I.D. | 0.438 in |
| Race Material | Zinc Plated Carbon Steel |
| Static Load Rating | 6402 lb |
| Operating Temperature [Max] | 350° F |
| Relubricatable | No |
| Ball Material | 52100/Hard Chrome Plated |
| Thread Direction | Right |
| Overall Height | 2.69 in |
| Weight | 0.24 LB |
| EAN or UPC | 888569122131 |
