Bearings Limited
CM 8S TTN
ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
Item #115699805
- ROD END - INCH - COMMERCIAL - MALE - RIGHT HAND THREADS BEARING
| Grade | Commercial |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Width | 0.625 in |
| Overall Height | 3.09 in |
| Relubricatable | No |
| Ball Material | 52100/Hard Chrome Plated |
| Operating Temperature [Max] | 350° F |
| Head Dia. | 1.313 in |
| Static Load Rating | 8386 lb |
| Thread Size | 1/2-20 |
| Thread Direction | Right |
| Race Material | Zinc Plated Carbon Steel |
| I.D. | 0.5 in |
| Weight | 0.35 LB |
| EAN or UPC | 888569122155 |
