Bearings Limited
CML 12T TTN
ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
Item #115699809
- ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
| Thread Direction | Left |
| Housing Material | Zinc Plated Carbon Steel |
| Thread Size | 3/4-16 |
| I.D. | 0.75 in |
| Static Load Rating | 12321 lb |
| Head Dia. | 1.75 in |
| Ball Material | 52100/Hard Chrome Plated |
| Grade | Commercial |
| Relubricatable | Maintenance Free |
| Overall Width | 0.875 in |
| Race Material | PTFE Lined |
| Operating Temperature [Max] | 350° F |
| Overall Height | 3.75 in |
| Weight | 0.64 LB |
| EAN or UPC | 888569122308 |
