Bearings Limited
CML 3T TTN
ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
Item #115699810
- ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
| Thread Size | 10-32 |
| Thread Direction | Left |
| Relubricatable | Maintenance Free |
| Grade | Commercial |
| Operating Temperature [Max] | 350° F |
| Static Load Rating | 902 lb |
| Head Dia. | 0.625 in |
| Overall Height | 1.56 in |
| Overall Width | 0.312 in |
| Ball Material | 52100/Hard Chrome Plated |
| Race Material | PTFE Lined |
| Housing Material | Zinc Plated Carbon Steel |
| I.D. | 0.188 in |
| Weight | 0.03 LB |
| EAN or UPC | 888569122230 |
