| Thread Direction | Left |
| Overall Height | 1.94 in |
| Ball Material | Stainless Steel |
| Relubricatable | Maintenance Free |
| Overall Width | 0.375 in |
| Static Load Rating | 1266 lb |
| Thread Size | 1/4-28 |
| Housing Material | 304 Stainless Steel |
| Operating Temperature [Max] | 350° F |
| Head Dia. | 0.75 in |
| Race Material | PTFE Lined |
| I.D. | 0.25 in |
| Grade | Commercial |
| Weight | 0.05 LB |
| EAN or UPC | 888569140760 |

