Bearings Limited
CML 5T TTN
ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
Item #115699812
- ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
| Overall Height | 2.31 in |
| Housing Material | Zinc Plated Carbon Steel |
| I.D. | 0.313 in |
| Head Dia. | 0.875 in |
| Relubricatable | Maintenance Free |
| Race Material | PTFE Lined |
| Grade | Commercial |
| Thread Size | 5/16-24 |
| Operating Temperature [Max] | 350° F |
| Overall Width | 0.437 in |
| Ball Material | 52100/Hard Chrome Plated |
| Thread Direction | Left |
| Static Load Rating | 2984 lb |
| Weight | 0.08 LB |
| EAN or UPC | 888569122254 |
