Bearings Limited
CML 8T TTN
ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
Item #115699815
- ROD END - INCH - COMMERCIAL - MALE - LEFT HAND THREADS BEARING
| Ball Material | 52100/Hard Chrome Plated |
| Static Load Rating | 7211 lb |
| Housing Material | Zinc Plated Carbon Steel |
| Head Dia. | 1.313 in |
| Relubricatable | Maintenance Free |
| Overall Width | 0.625 in |
| Grade | Commercial |
| Operating Temperature [Max] | 350° F |
| Race Material | PTFE Lined |
| I.D. | 0.5 in |
| Overall Height | 3.09 in |
| Thread Direction | Left |
| Thread Size | 1/2-20 |
| Weight | 0.26 LB |
| EAN or UPC | 888569122285 |
