Bearings Limited
COM 12 TTN
SPHERICAL PLAIN BEARING - INCH - COMMERCIAL SERIES BEARING
Item #105226306
| Ball Material | 52100 Chrome Plated Steel |
| Relubricatable | Yes |
| Finish | Chrome Plated |
| Race Material | Hardened Carbon Chromium Steel |
| Bearing Type | Spherical Plain Bearing |
| Closure Type | Open |
| O.D. | 1.438 in |
| Outer Ring Width | 0.593 in |
| Operating Temperature [Max] | 300° F |
| Inner Ring Width | 0.75 in |
| Dynamic Load Rating | 6295 N |
| I.D. | 0.75 in |
| Static Load Rating | 31698 N |
| Weight | 0.205 LB |
| EAN or UPC | 888569005298 |
