Bearings Limited
COM 16T TTN
SPHERICAL PLAIN BEARING - INCH - COMMERCIAL SERIES BEARING
Item #115699818
| Operating Temperature [Max] | 300° F |
| O.D. | 1.75 in |
| I.D. | 1 in |
| Closure Type | Open |
| Outer Ring Width | 0.797 in |
| Ball Material | 52100 Chrome Plated Steel |
| Relubricatable | Maintenance Free |
| Inner Ring Width | 1 in |
| Bearing Type | Spherical Plain Bearing |
| Finish | Chrome Plated |
| Dynamic Load Rating | 11016 N |
| Static Load Rating | 55078 N |
| Race Material | Hardened Carbon Chromium Steel |
| Weight | 0.385 LB |
| EAN or UPC | 888569130112 |
