Bearings Limited
CSA204-20MM TTN
INSERT BEARING - LIGHT DUTY - CYLINDRICAL OD - ECCENTRIC LOCKING COLLAR INSERT BEARING
Item #116360471
- INSERT BEARING - LIGHT DUTY - CYLINDRICAL OD - ECCENTRIC LOCKING COLLAR INSERT BEARING
| Series | CSA Series |
| Bore Dia. | 20 mm |
| Bore Type | Round |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Locking Type | Eccentric Collar |
| Relubricatable | No |
| Duty Type | Light |
| Static Load Rating | 1495 |
| Dynamic Load Rating | 2878 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Length Through Bore | 30.9 mm |
| O.D. | 47 mm |
| Bearing Material | AISI 52100 |
| Inner Ring Type | Narrow Inner Ring |
| Outer Diameter Type | Cylindrical |
| Weight | 0.4 LB |
| EAN or UPC | 888569005427 |
