Bearings Limited
CSA207-35MM TTN
INSERT BEARING - LIGHT DUTY - CYLINDRICAL OD - ECCENTRIC LOCKING COLLAR INSERT BEARING
Item #116360475
- INSERT BEARING - LIGHT DUTY - CYLINDRICAL OD - ECCENTRIC LOCKING COLLAR INSERT BEARING
| Bearing Material | AISI 52100 |
| Locking Type | Eccentric Collar |
| Length Through Bore | 38.9 mm |
| Bore Dia. | 35 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 3440 |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Dynamic Load Rating | 5770 |
| Bore Type | Round |
| Relubricatable | No |
| O.D. | 72 mm |
| Series | CSA Series |
| Duty Type | Light |
| Inner Ring Type | Narrow Inner Ring |
| Outer Diameter Type | Cylindrical |
| Weight | 0.92 LB |
| EAN or UPC | 888569005557 |
