Bearings Limited
CSA208-24 TTN
INSERT BEARING - LIGHT DUTY - CYLINDRICAL OD - ECCENTRIC LOCKING COLLAR INSERT BEARING
Item #105876695
- INSERT BEARING - LIGHT DUTY - CYLINDRICAL OD - ECCENTRIC LOCKING COLLAR INSERT BEARING
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Inner Ring Type | Narrow Inner Ring |
| Static Load Rating | 4070 |
| Series | CSA Series |
| Relubricatable | No |
| Bearing Material | AISI 52100 |
| Outer Diameter Type | Cylindrical |
| O.D. | 80 mm |
| Closure (Seal) Type | Dual Seals (K-Type) |
| Dynamic Load Rating | 6630 |
| Bore Dia. | 1.5 in |
| Locking Type | Eccentric Collar |
| Bore Type | Round |
| Length Through Bore | 43.7 mm |
| Duty Type | Light |
| Weight | 1.32 LB |
| EAN or UPC | 888569005564 |
