- YOKE ROLLER - SEALED BEARING
| Closure Type | Sealed |
| Cage Type | Full Complement |
| Bore Dia. | 0.375 in |
| Dynamic Load Rating | 1670 N |
| Finish | Black Oxide |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Static Load Rating | 4010 N |
| Roller Width | 0.75 in |
| Operating Temperature [Max] | 248° F |
| Roller Dia. | 1.25 in |
| Weight | 0.21 LB |
| EAN or UPC | 888569005939 |

