- YOKE ROLLER - SEALED BEARING
| Dynamic Load Rating | 1360 N |
| Cage Type | Full Complement |
| Bore Dia. | 0.313 in |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Roller Dia. | 1 in |
| Operating Temperature [Max] | 248° F |
| Finish | Black Oxide |
| Roller Width | 0.625 in |
| Closure Type | Sealed |
| Static Load Rating | 3260 N |
| Weight | 0.11 LB |
| EAN or UPC | 888569005984 |

