- YOKE ROLLER - SEALED BEARING
| Lubrication Hole Type | Lubrication Groove and Hole |
| Operating Temperature [Max] | 248° F |
| Roller Dia. | 2.25 in |
| Bore Dia. | 0.625 in |
| Roller Width | 1.25 in |
| Finish | Black Oxide |
| Closure Type | Sealed |
| Dynamic Load Rating | 8250 N |
| Static Load Rating | 16000 N |
| Cage Type | Full Complement |
| Weight | 1.18 LB |
| EAN or UPC | 888569006004 |

