| Overall Width | 0.813 in |
| O.D. | 3.094 in |
| Bore Dia. | 1.75 in |
| Precision Class | ABEC 1 |
| Raceway Style | Flat |
| Dynamic Load Rating | 10600 |
| Static Load Rating | 26500 |
| Series | D Series Banded Thrust Ball Bearings |
| Weight | 0.89 LB |
| EAN or UPC | 888569006516 |
| Overall Width | 0.813 in |
| O.D. | 3.094 in |
| Bore Dia. | 1.75 in |
| Precision Class | ABEC 1 |
| Raceway Style | Flat |
| Dynamic Load Rating | 10600 |
| Static Load Rating | 26500 |
| Series | D Series Banded Thrust Ball Bearings |
| Weight | 0.89 LB |
| EAN or UPC | 888569006516 |