Bearings Limited
D40BS15H X 1 TTN
SPROCKET - DOUBLE - 1/2" PITCH - 15 TEETH - 1" FINISHED BORE SPROCKET
Item #116366899
| Pitch Dia. | 2.405 in |
| Pitch | 1/2 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Strands | 2 |
| Hub Type | B Type (Hub) |
| Hardened Teeth | Yes |
| Material | Forged 1045 Alloy Steel |
| No. of Teeth | 15 |
| Bore Dia. | 1 in |
| Length Through Bore | 1.5 in |
| O.D. | 2.65 in |
| Hub Dia. | 1.813 in |
| Tooth Width | 0.284 in |
| Chain Number | 40 |
| Weight | 1.24 LB |
| EAN or UPC | 888569006936 |
