Bearings Limited
D40BS16H X 1 TTN
SPROCKET - DOUBLE - 1/2" PITCH - 16 TEETH - 1" FINISHED BORE SPROCKET
Item #116366907
| Bore Dia. | 1 in |
| Chain Number | 40 |
| Pitch | 1/2 in |
| No. of Teeth | 16 |
| Material | Forged 1045 Alloy Steel |
| Hub Dia. | 2 in |
| Pitch Dia. | 2.563 in |
| Tooth Width | 0.284 in |
| Hardened Teeth | Yes |
| O.D. | 2.81 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 1.5 in |
| No. of Strands | 2 |
| Hub Type | B Type (Hub) |
| Weight | 1.42 LB |
| EAN or UPC | 888569007018 |
