Bearings Limited
D40BS22H X 1 3/16 TTN
SPROCKET - DOUBLE - 1/2" PITCH - 22 TEETH - 1 3/16" FINISHED BORE SPROCKET
Item #116366974
| No. of Strands | 2 |
| Hardened Teeth | Yes |
| Tooth Width | 0.284 in |
| No. of Teeth | 22 |
| Bore Dia. | 1.188 in |
| Chain Number | 40 |
| O.D. | 3.78 in |
| Hub Dia. | 2.875 in |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch | 1/2 in |
| Length Through Bore | 1.625 in |
| Pitch Dia. | 3.513 in |
| Weight | 3.18 LB |
| EAN or UPC | 888569007605 |
