| Static Load Rating | 7300 |
| Bore Dia. | 0.75 in |
| Precision Class | ABEC 1 |
| Overall Width | 0.563 in |
| Dynamic Load Rating | 4250 |
| Raceway Style | Flat |
| Series | D Series Banded Thrust Ball Bearings |
| O.D. | 1.469 in |
| Weight | 0.15 LB |
| EAN or UPC | 888569008992 |
| Static Load Rating | 7300 |
| Bore Dia. | 0.75 in |
| Precision Class | ABEC 1 |
| Overall Width | 0.563 in |
| Dynamic Load Rating | 4250 |
| Raceway Style | Flat |
| Series | D Series Banded Thrust Ball Bearings |
| O.D. | 1.469 in |
| Weight | 0.15 LB |
| EAN or UPC | 888569008992 |