Bearings Limited
D50B16H X 5/8 MPB TTN
SPROCKET - DOUBLE - 5/8" PITCH - 16 TEETH - 5/8" PLAIN BORE SPROCKET
Item #116367406
| Hardened Teeth | Yes |
| Chain Number | 50 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 1.75 in |
| Pitch | 5/8 in |
| Hub Dia. | 2.5 in |
| No. of Strands | 2 |
| O.D. | 3.52 in |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 3.204 in |
| Tooth Width | 0.343 in |
| Bore Dia. | 0.625 in |
| No. of Teeth | 16 |
| Weight | 2.62 LB |
| EAN or UPC | 888569010964 |
