Bearings Limited
D50B30 X 3/4 MPB TTN
SPROCKET - DOUBLE - 5/8" PITCH - 30 TEETH - 3/4" PLAIN BORE SPROCKET
Item #116367531
| Length Through Bore | 1.875 in |
| Tooth Width | 0.343 in |
| Chain Number | 50 |
| Hub Dia. | 3.25 in |
| Bore Type | Stock Plain Bore |
| Hub Type | B Type (Hub) |
| No. of Teeth | 30 |
| No. of Strands | 2 |
| Bore Dia. | 0.75 in |
| Hardened Teeth | No |
| O.D. | 6.32 in |
| Pitch | 5/8 in |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 5.979 in |
| Weight | 9.4 LB |
| EAN or UPC | 888569011015 |
