Bearings Limited
D50BS12H X 7/8 TTN
SPROCKET - DOUBLE - 5/8" PITCH - 12 TEETH - 7/8" FINISHED BORE SPROCKET
Item #116367371
| Hardened Teeth | Yes |
| Hub Type | B Type (Hub) |
| No. of Teeth | 12 |
| Length Through Bore | 1.75 in |
| Pitch | 5/8 in |
| No. of Strands | 2 |
| Hub Dia. | 1.984 in |
| Pitch Dia. | 2.415 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| O.D. | 2.71 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.343 in |
| Bore Dia. | 0.875 in |
| Chain Number | 50 |
| Weight | 1.25 LB |
| EAN or UPC | 888569009074 |
