Bearings Limited
D50BS18H X 1 TTN
SPROCKET - DOUBLE - 5/8" PITCH - 18 TEETH - 1" FINISHED BORE SPROCKET
Item #116367436
| No. of Teeth | 18 |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 50 |
| Length Through Bore | 1.75 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Type | B Type (Hub) |
| No. of Strands | 2 |
| Hub Dia. | 2.875 in |
| O.D. | 3.92 in |
| Tooth Width | 0.343 in |
| Pitch | 5/8 in |
| Hardened Teeth | Yes |
| Pitch Dia. | 3.599 in |
| Bore Dia. | 1 in |
| Weight | 3.58 LB |
| EAN or UPC | 888569009531 |
