Bearings Limited
D50BS26 X 1 1/2 TTN
SPROCKET - DOUBLE - 5/8" PITCH - 26 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #116367510
| Pitch | 5/8 in |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 50 |
| No. of Teeth | 26 |
| Bore Dia. | 1.5 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 1.875 in |
| Pitch Dia. | 5.185 in |
| O.D. | 5.52 in |
| Hardened Teeth | No |
| No. of Strands | 2 |
| Tooth Width | 0.343 in |
| Hub Dia. | 3 in |
| Hub Type | B Type (Hub) |
| Weight | 7.54 LB |
| EAN or UPC | 888569010308 |
