Bearings Limited
D60BS14H X 1 1/2 TTN
SPROCKET - DOUBLE - 3/4" PITCH - 14 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #116367139
| Pitch | 3/4 in |
| Chain Number | 60 |
| Length Through Bore | 2.125 in |
| Tooth Width | 0.459 in |
| Pitch Dia. | 3.371 in |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Teeth | 14 |
| Hub Dia. | 2.563 in |
| Hardened Teeth | Yes |
| Bore Dia. | 1.5 in |
| No. of Strands | 2 |
| O.D. | 3.74 in |
| Weight | 3.24 LB |
| EAN or UPC | 888569011329 |
