Bearings Limited
D60BS18H X 1 TTN
SPROCKET - DOUBLE - 3/4" PITCH - 18 TEETH - 1" FINISHED BORE SPROCKET
Item #116367190
| Hub Dia. | 3.5 in |
| No. of Teeth | 18 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Chain Number | 60 |
| Hub Type | B Type (Hub) |
| Hardened Teeth | Yes |
| No. of Strands | 2 |
| Bore Dia. | 1 in |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 4.319 in |
| Length Through Bore | 2.125 in |
| Tooth Width | 0.459 in |
| O.D. | 4.7 in |
| Pitch | 3/4 in |
| Weight | 6.24 LB |
| EAN or UPC | 888569011749 |
