Bearings Limited
D60BS35 X 1 1/4 TTN
SPROCKET - DOUBLE - 3/4" PITCH - 35 TEETH - 1 1/4" FINISHED BORE SPROCKET
Item #116367338
| Bore Dia. | 1.25 in |
| Tooth Width | 0.459 in |
| Pitch Dia. | 8.367 in |
| O.D. | 8.78 in |
| No. of Strands | 2 |
| Pitch | 3/4 in |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 60 |
| Hub Dia. | 4 in |
| No. of Teeth | 35 |
| Length Through Bore | 2.375 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hardened Teeth | No |
| Weight | 22.8 LB |
| EAN or UPC | 888569012814 |
