Bearings Limited
D80BS14H X 1 1/2 TTN
SPROCKET - DOUBLE - 1" PITCH - 14 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #116366794
| Length Through Bore | 2.5 in |
| O.D. | 4.98 in |
| Bore Dia. | 1.5 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch | 1 in |
| Hub Dia. | 3.25 in |
| No. of Teeth | 14 |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.575 in |
| Hub Type | B Type (Hub) |
| Chain Number | 80 |
| No. of Strands | 2 |
| Pitch Dia. | 4.494 in |
| Hardened Teeth | Yes |
| Weight | 7.3 LB |
| EAN or UPC | 888569013354 |
