| Locking Type | Set Screw |
| Bore Dia. | 0.75 in |
| Dynamic Load Rating | 2878 |
| Series | ER Series |
| O.D. Type | Straight w/ Snap Ring |
| Bore Type | Round |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Length Through Bore | 31 mm |
| Relubricatable | Yes |
| Static Load Rating | 1495 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| O.D. | 47 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Snap Ring | With Snap Ring |
| Outer Diameter Type | Cylindrical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 0.4 LB |
| EAN or UPC | 888569014580 |

