- Insert Bearing - Standard Duty - Wide Inne r Ring - Cylindrical OD - Snap Ring - Set Screw
| Relubricatable | Yes |
| Length Through Bore | 34 mm |
| Bearing Material | AISI 52100 |
| O.D. | 52 mm |
| Duty Type | Standard |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 3147 |
| Static Load Rating | 1765 |
| Outer Diameter Type | Cylindrical |
| Locking Type | Set Screw |
| Inner Ring Type | Wide Inner Ring |
| Series | ER Series |
| Bore Dia. | 0.875 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Type | Round |
| Weight | 0.49 LB |
| EAN or UPC | 888569014627 |

