- Insert Bearing - Standard Duty - Wide Inne r Ring - Cylindrical OD - Snap Ring - Set Screw
| Duty Type | Standard |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Outer Diameter Type | Cylindrical |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 4380 |
| Relubricatable | Yes |
| Bore Dia. | 1.188 in |
| Inner Ring Type | Wide Inner Ring |
| Static Load Rating | 2500 |
| Bore Type | Round |
| Series | ER Series |
| O.D. | 62 mm |
| Locking Type | Set Screw |
| Length Through Bore | 38.1 mm |
| Weight | 0.818 LB |
| EAN or UPC | 888569014689 |

