Bearings Limited
ER23 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
Item #103946656
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
| Series | ER Series |
| O.D. | 72 mm |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bore Type | Round |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 3440 |
| Locking Type | Set Screw |
| Relubricatable | Yes |
| Bearing Material | AISI 52100 |
| Inner Ring Type | Wide Inner Ring |
| Dynamic Load Rating | 5770 |
| Bore Dia. | 1.438 in |
| Duty Type | Standard |
| Length Through Bore | 42.9 mm |
| Outer Diameter Type | Cylindrical |
| Weight | 1.21 LB |
| EAN or UPC | 888569014788 |
