Bearings Limited
ER24 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
Item #103687126
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
| Bearing Material | AISI 52100 |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Series | ER Series |
| Relubricatable | Yes |
| Static Load Rating | 4070 |
| Dynamic Load Rating | 6630 |
| Bore Dia. | 1.5 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Outer Diameter Type | Cylindrical |
| Length Through Bore | 49.2 mm |
| Locking Type | Set Screw |
| Inner Ring Type | Wide Inner Ring |
| Bore Type | Round |
| O.D. | 80 mm |
| Weight | 1.89 LB |
| EAN or UPC | 888569014795 |
