Bearings Limited
ER28 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
Item #105088785
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
| Series | ER Series |
| Locking Type | Set Screw |
| Outer Diameter Type | Cylindrical |
| Duty Type | Standard |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 7100 |
| Length Through Bore | 49.2 mm |
| Relubricatable | Yes |
| Bore Type | Round |
| Static Load Rating | 4630 |
| Inner Ring Type | Wide Inner Ring |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| O.D. | 85 mm |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1.75 in |
| Weight | 1.96 LB |
| EAN or UPC | 888569014849 |
