Bearings Limited
ER32 TTN
INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
Item #114941961
- INSERT BEARING - STANDARD DUTY - WIDE INNE R RING - CYLINDRICAL OD - SNAP RING - SET SCREW
| Locking Type | Set Screw |
| O.D. | 100 mm |
| Bearing Material | AISI 52100 |
| Bore Type | Round |
| Inner Ring Type | Wide Inner Ring |
| Duty Type | Standard |
| Length Through Bore | 55.6 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Outer Diameter Type | Cylindrical |
| Dynamic Load Rating | 9780 |
| Relubricatable | Yes |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Bore Dia. | 2 in |
| Series | ER Series |
| Static Load Rating | 6560 |
| Weight | 3.29 LB |
| EAN or UPC | 888569014887 |
