- Insert Bearing - Standard Duty - Wide Inne r Ring - Cylindrical OD - Snap Ring - Set Screw
| Outer Diameter Type | Cylindrical |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Standard |
| Bore Dia. | 2.438 in |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Locking Type | Set Screw |
| Inner Ring Type | Wide Inner Ring |
| Dynamic Load Rating | 10700 |
| Static Load Rating | 7400 |
| Bearing Material | AISI 52100 |
| O.D. | 110 mm |
| Bore Type | Round |
| Length Through Bore | 65.1 mm |
| Relubricatable | Yes |
| Series | ER Series |
| Weight | 3.9 LB |
| EAN or UPC | 888569014931 |

