| Housing Width | 50 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Length | 187 mm |
| Series | F Series |
| Bolt Centers | 5.846 in |
| Housing Height | 187 mm |
| Weight | 7.392 LB |
| EAN or UPC | 888569016317 |
| Housing Width | 50 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Length | 187 mm |
| Series | F Series |
| Bolt Centers | 5.846 in |
| Housing Height | 187 mm |
| Weight | 7.392 LB |
| EAN or UPC | 888569016317 |