| Housing Height | 200 mm |
| Bolt Centers | 6.266 in |
| Housing Width | 56 mm |
| Series | F Series |
| Housing Length | 200 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Weight | 8.8 LB |
| EAN or UPC | 888569016331 |
| Housing Height | 200 mm |
| Bolt Centers | 6.266 in |
| Housing Width | 56 mm |
| Series | F Series |
| Housing Length | 200 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Weight | 8.8 LB |
| EAN or UPC | 888569016331 |