Bearings Limited
FB204A TTN
3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
Item #116357233
- 3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
| Housing Material | Cast Iron |
| Housing Length | 63.5 mm |
| Housing Height | 108 mm |
| Housing Width | 25.4 mm |
| Flange Type | 3-Bolt Flange |
| Series | FB Series |
| Weight | 1.1 LB |
| EAN or UPC | 888569015594 |
