Bearings Limited
FB205A TTN
3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
Item #116357234
- 3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
| Housing Length | 69.9 mm |
| Housing Height | 120.7 mm |
| Flange Type | 3-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Width | 27.2 mm |
| Series | FB Series |
| Weight | 1.1 LB |
| EAN or UPC | 888569015617 |
