Bearings Limited
FB206A TTN
3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
Item #116357235
- 3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
| Housing Height | 136.5 mm |
| Housing Width | 28.2 mm |
| Housing Length | 82.6 mm |
| Housing Material | Cast Iron |
| Series | FB Series |
| Flange Type | 3-Bolt Flange |
| Weight | 1.3 LB |
| EAN or UPC | 888569015631 |
