Bearings Limited
FB207A TTN
3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
Item #116357236
- 3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
| Housing Width | 32 mm |
| Housing Length | 95.3 mm |
| Series | FB Series |
| Flange Type | 3-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Height | 155.6 mm |
| Weight | 1.9 LB |
| EAN or UPC | 888569015655 |
