Bearings Limited
FB208A TTN
3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
Item #116357237
- 3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
| Series | FB Series |
| Housing Material | Cast Iron |
| Housing Height | 164.3 mm |
| Housing Length | 100 mm |
| Housing Width | 35.7 mm |
| Flange Type | 3-Bolt Flange |
| Weight | 2.5 LB |
| EAN or UPC | 888569015679 |
