Bearings Limited
FB209A TTN
3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
Item #116357238
- 3 BOLT FLANGE BRACKET - DOMESTIC DIMENSIONS - HOUSING ONLY FLANGE HOUSING
| Series | FB Series |
| Housing Length | 106.4 mm |
| Housing Height | 173.9 mm |
| Housing Material | Cast Iron |
| Flange Type | 3-Bolt Flange |
| Housing Width | 38 mm |
| Weight | 2.8 LB |
| EAN or UPC | 888569015693 |
